- 60 mm Shaft, Carbon Spring Steel, Axially Assembled Type, Loose
description
- Type: external, basic shafts and pins
| Thickness | 2 mm |
| Load Capacity of Ring | 97 kN |
| Groove Depth | 1.65 mm |
| Material | Carbon Spring Steel |
| Type | Axially Assembled |
| Plating | N/A |
| Shaft Dia. | 60 mm |
| Inch/Metric | Metric |
| Series | MSH |
| Load Capacity [Max] | 22 lbs |
| RPM Limit | 7000 rpm |
| Package Type | Loose |
| Weight | 0.0 LB |

