- 5/16" Shaft, Carbon Spring Steel (Phosphate Coated), Radially Assembled Type, Loose
description
- External Poodle Ring/External Poodle Light Ring. The PO ring features wide "ears" which offer extra retention surface against the retained part. PO rings also come in thinner sizes as a standard series of rings known as POL.
- External shafts and pins
| Limiting Speed | 65000 rpm |
| Tape Length of Stack | 6.3 in |
| Thickness | 0.042 in |
| Load Capacity [Max] | 400 lbs |
| Tape Width | 1 in |
| RPM Limit | 65000 rpm |
| Clearance Installed in Groove | 0.63 in |
| Series | PO |
| Thrust Groove Safety Factor of 2 Pg Lb | 250 lbf |
| Thrust Ring Safety Factor of 2.5 Pr Lb | 1320 lbf |
| Edge Margin | 0.04 in |
| Inch/Metric | Inch |
| Type | Radially Assembled |
| Plating | Phosphate |
| Tape Rings Stack | 150 |
| Material | Carbon Spring Steel |
| Groove Depth | 0.02 in |
| Outside Dia. | 0.588 in |
| Shaft Dia. | 0.3125 in |
| Length of Stack | 6.3 in |
| Package Type | Loose |
| Weight | 0.017 LB |
| EAN or UPC | 721717032732 |

