- 5/8" Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Loose
description
- External shafts and pins
- External Poodle Ring/External Poodle Light Ring. The PO ring features wide "ears" which offer extra retention surface against the retained part. PO rings also come in thinner sizes as a standard series of rings known as POL.
| Tape Width | 1.5 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 1100 lbf |
| Length of Stack | 7.5 in |
| Groove Depth | 0.047 in |
| RPM Limit | 45000 rpm |
| Clearance Installed in Groove | 1.03 in |
| Plating | Zinc |
| Type | Radially Assembled |
| Edge Margin | 0.094 in |
| Tape Length of Stack | 7.5 in |
| Inch/Metric | Inch |
| Series | PO |
| Package Type | Loose |
| Load Capacity [Max] | 720 lbs |
| Outside Dia. | 0.966 in |
| Material | Carbon Spring Steel |
| Limiting Speed | 45000 rpm |
| Shaft Dia. | 0.625 in |
| Thickness | 0.05 in |
| Tape Rings Stack | 150 |
| Thrust Ring Safety Factor of 2.5 Pr Lb | 3045 lbf |
| Weight | 0.018 LB |
| EAN or UPC | 721717010167 |

