- 3/16" Shaft, Beryllium Copper, Radially Assembled Type, Stacked
description
- External shafts and pins
- External Poodle Ring/External Poodle Light Ring. The PO ring features wide "ears" which offer extra retention surface against the retained part. PO rings also come in thinner sizes as a standard series of rings known as POL.
| Thickness | 0.025 in |
| Series | POL |
| Length of Stack | 6.25 in |
| Plating | N/A |
| Inch/Metric | Inch |
| Material | Beryllium Copper |
| Shaft Dia. | 0.1875 in |
| Clearance Installed in Groove | 0.42 in |
| Package Type | Stacked |
| Load Capacity [Max] | 140 lbs |
| Type | Radially Assembled |
| Groove Depth | 0.02 in |
| Outside Dia. | 0.4 in |
| Limiting Speed | 80000 rpm |
| Weight | 0.0 LB |

