Skip to content Skip to navigation menu
External POL Retaining Ring

POL-43ST PA S

External POL Retaining Ring
Item #104460198
  • 7/16" Shaft, Carbon Spring Steel (Phosphate Coated), Radially Assembled Type, Stacked
External POL Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7/16" Shaft, Carbon Spring Steel (Phosphate Coated), Radially Assembled Type, Stacked

description

  • External shafts and pins
  • External Poodle Ring/External Poodle Light Ring. The PO ring features wide "ears" which offer extra retention surface against the retained part. PO rings also come in thinner sizes as a standard series of rings known as POL.
Shaft Dia. 0.4375 in
Series POL
Type Radially Assembled
Package Type Stacked
Material Carbon Spring Steel
Outside Dia. 0.752 in
Limiting Speed 60000 rpm
Clearance Installed in Groove 0.79 in
Groove Depth 0.024 in
Thickness 0.035 in
Inch/Metric Inch
Plating Phosphate
Load Capacity [Max] 300 lbs
Weight 0.01 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison