Skip to content Skip to navigation menu
External POL Retaining Ring

POL-50ST PA S

External POL Retaining Ring
Item #104460199
  • 1/2" Shaft, Carbon Spring Steel (Phosphate Coated), Radially Assembled Type, Stacked
External POL Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2" Shaft, Carbon Spring Steel (Phosphate Coated), Radially Assembled Type, Stacked

description

  • External shafts and pins
  • External Poodle Ring/External Poodle Light Ring. The PO ring features wide "ears" which offer extra retention surface against the retained part. PO rings also come in thinner sizes as a standard series of rings known as POL.
Plating Phosphate
Limiting Speed 50000 rpm
Inch/Metric Inch
Thickness 0.042 in
Material Carbon Spring Steel
Shaft Dia. 0.5 in
Package Type Stacked
Outside Dia. 0.826 in
Groove Depth 0.03 in
Clearance Installed in Groove 0.89 in
Type Radially Assembled
Load Capacity [Max] 450 lbs
Series POL
Length of Stack 7.56 in
Weight 0.01 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison