- Standard External Retaining Ring Pliers
- for External Rings with sizes 3/16" to 15/64" Shaft Diameter
- 90° Tip Angle
- 0.023" Tip Diameter
description
- Made of high-carbon, heat-treated steel and produced to exacting QC specifications.
features
- Stop and return springs for problem-free installation and removal of retaining rings
- Air-cushioned handles
| Plier Tip Diameter | 0.023 in |
| Closed Length Standard Tip | 5.3125 in |
| Clearance Length | 1 1/8 in |
| Size Range | External Rings: 3/16 in to 15/64 in Shaft Diameter |
| Tip Angle | 90 ° |
| Pliers Closed Width | 1 1/2 in |
| Clearance Width | 1/2 in |
| Tip Length | 7/32 in |
| Series SH, BSH, VSH Ring Size Range | -18 to -23 |
| Plier Type | External |
| Weight | 0.25 LB |
| EAN or UPC | 721717026120 |

