- Convertible Retaining Ring Pliers
- for Internal Rings with sizes 1 13/16" to 2 1/16" Housing Diameter
- External Rings: 1 1/2" to 2.0" Shaft Diameter
- -1° Tip Angle
- 0.090" Tip Diameter
| Clearance Width | Set for Internal Rings/ 1 3/4 in Set for External Rings/ 1 7/8 in |
| Plier Tip Diameter | 0.090 in |
| Pliers Closed Width | 4 1/2 in |
| Closed Length Standard Tip | 9.25 in |
| Series SH, BSH, VSH Ring Size Range | -150 to -200 |
| Size Range | External Rings: 1 1/2 in to 2.0 in Shaft Diameter, Internal Rings: 1 13/16 in to 2 1/16 in Housing Diameter |
| Plier Type | Convertible |
| Tip Length | 5/8 in |
| Tip Angle | -1 ° |
| Series HOI Ring Size Range | -206 to -212 |
| Series HO, BHO, VHO Ring Size Range | -181 to -206 |
| Clearance Length | 3 in |
| Weight | 0.25 LB |
| EAN or UPC | 721717023839 |

