- 1 3/8" Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Loose
| Shaft Dia. | 1.375 in |
| Limiting Speed | 4000 rpm |
| Edge Margin | 0.144 in |
| Thrust Ring Safety Factor of 3 Pr Lb | 4162 lbf |
| Thrust Groove Safety Factor of 2 Pg Lb | 2350 lbf |
| Series | SE |
| Material | Carbon Spring Steel |
| Plating | Zinc |
| RPM Limit | 4000 rpm |
| Type | Radially Assembled |
| Groove Depth | 0.072 in |
| Clearance Installed in Groove | 1.92 in |
| Tape Rings Stack | 0 |
| Package Type | Loose |
| Thickness | 0.062 in |
| Load Capacity [Max] | 60 lbs |
| Inch/Metric | Inch |
| Outside Dia. | 1.875 in |
| Weight | 0.038 LB |
| EAN or UPC | 721717130896 |

