- 1 3/8" Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Loose
| Inch/Metric | Inch |
| Package Type | Loose |
| Outside Dia. | 1.875 in |
| Plating | Zinc |
| Material | Carbon Spring Steel |
| Series | SE |
| Clearance Installed in Groove | 1.92 in |
| Limiting Speed | 4000 rpm |
| Load Capacity [Max] | 60 lbs |
| Thickness | 0.062 in |
| Groove Depth | 0.072 in |
| Shaft Dia. | 1.375 in |
| Type | Radially Assembled |
| Weight | 0.038 LB |
| EAN or UPC | 721717130902 |

