- 9/64" Shaft, Stainless Steel, Radially Assembled Type, Stacked
| Package Type | Stacked |
| Series | SE |
| Groove Depth | 0.019 in |
| Material | Stainless Steel |
| Plating | N/A |
| Load Capacity [Max] | 75 lbs |
| Limiting Speed | 32000 rpm |
| Length of Stack | 3.75 in |
| Thickness | 0.015 in |
| Inch/Metric | Inch |
| Shaft Dia. | 0.140625 in |
| Outside Dia. | 0.203 in |
| Type | Radially Assembled |
| Clearance Installed in Groove | 0.215 in |
| Weight | 0.001 LB |
| EAN or UPC | 721717032398 |

