- 11/64" Shaft, Carbon Spring Steel (Phosphate Coated), Radially Assembled Type, Loose
| RPM Limit | 30000 rpm |
| Length of Stack | 6.25 in |
| Thickness | 0.025 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 90 lbf |
| Tape Length of Stack | 6.25 in |
| Series | SE |
| Clearance Installed in Groove | 0.325 in |
| Groove Depth | 0.022 in |
| Plating | Phosphate |
| Outside Dia. | 0.312 in |
| Tape Width | 0.625 in |
| Material | Carbon Spring Steel |
| Limiting Speed | 30000 rpm |
| Package Type | Loose |
| Edge Margin | 0.044 in |
| Load Capacity [Max] | 180 lbs |
| Inch/Metric | Inch |
| Type | Radially Assembled |
| Tape Rings Stack | 250 |
| Thrust Ring Safety Factor of 3 Pr Lb | 183 lbf |
| Shaft Dia. | 0.171875 in |
| Weight | 0.006 LB |
| EAN or UPC | 721717023181 |

