- 11/64" Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Stacked
| Limiting Speed | 30000 rpm |
| Shaft Dia. | 0.171875 in |
| Plating | Zinc |
| Load Capacity [Max] | 180 lbs |
| Package Type | Stacked |
| Type | Radially Assembled |
| Series | SE |
| Length of Stack | 6.25 in |
| Groove Depth | 0.022 in |
| Inch/Metric | Inch |
| Material | Carbon Spring Steel |
| Clearance Installed in Groove | 0.325 in |
| Thickness | 0.025 in |
| Outside Dia. | 0.312 in |
| Weight | 0.006 LB |
| EAN or UPC | 721717016787 |

