- 3/16" Shaft, Carbon Spring Steel, Radially Assembled Type, Stacked
| Inch/Metric | Inch |
| Type | Radially Assembled |
| Material | Carbon Spring Steel |
| Shaft Dia. | 0.1875 in |
| Package Type | Stacked |
| Load Capacity [Max] | 200 lbs |
| Length of Stack | 6.25 in |
| Thickness | 0.025 in |
| Limiting Speed | 30000 rpm |
| Clearance Installed in Groove | 0.39 in |
| Series | SE |
| Groove Depth | 0.031 in |
| Plating | N/A |
| Outside Dia. | 0.375 in |
| Weight | 0.001 LB |

