- 7/32" Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Loose
| Length of Stack | 6.25 in |
| Inch/Metric | Inch |
| Groove Depth | 0.015 in |
| Outside Dia. | 0.437 in |
| Material | Carbon Spring Steel |
| Clearance Installed in Groove | 0.45 in |
| Package Type | Loose |
| Type | Radially Assembled |
| Series | SE |
| Shaft Dia. | 0.21875 in |
| Plating | Zinc |
| Thickness | 0.025 in |
| Limiting Speed | 26000 rpm |
| Load Capacity [Max] | 225 lbs |
| Weight | 0.007 LB |
| EAN or UPC | 721717006511 |

