- 3/8" Shaft, Beryllium Copper, Radially Assembled Type, Stacked
| Load Capacity [Max] | 680 lbs |
| Plating | N/A |
| Type | Radially Assembled |
| Inch/Metric | Inch |
| Material | Beryllium Copper |
| Shaft Dia. | 0.375 in |
| Package Type | Stacked |
| Clearance Installed in Groove | 0.587 in |
| Thickness | 0.035 in |
| Outside Dia. | 0.567 in |
| Limiting Speed | 20000 rpm |
| Series | SE |
| Length of Stack | 8.75 in |
| Groove Depth | 0.034 in |
| Weight | 0.0 LB |

