- 7/16" Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Loose
| Inch/Metric | Inch |
| Groove Depth | 0.029 in |
| Thickness | 0.035 in |
| Outside Dia. | 0.6 in |
| Shaft Dia. | 0.4375 in |
| Clearance Installed in Groove | 0.62 in |
| Load Capacity [Max] | 800 lbs |
| Length of Stack | 8.4 in |
| Type | Radially Assembled |
| Material | Carbon Spring Steel |
| Series | SE |
| Plating | Zinc |
| Package Type | Loose |
| Limiting Speed | 16500 rpm |
| Weight | 0.025 LB |
| EAN or UPC | 721717020845 |

