- 3/4" Shaft, Beryllium Copper, Radially Assembled Type, Loose
| Length of Stack | 12.5 in |
| Package Type | Loose |
| Clearance Installed in Groove | 1.02 in |
| Shaft Dia. | 0.75 in |
| Material | Beryllium Copper |
| Series | SE |
| Load Capacity [Max] | 1900 lbs |
| Limiting Speed | 11000 rpm |
| Inch/Metric | Inch |
| Plating | N/A |
| Outside Dia. | 1 in |
| Groove Depth | 0.062 in |
| Type | Radially Assembled |
| Thickness | 0.05 in |
| Weight | 0.0 LB |

