- 3/32" Shaft, Beryllium Copper, Radially Assembled Type, Stacked
| Inch/Metric | Inch |
| Package Type | Stacked |
| Type | Radially Assembled |
| Thickness | 0.015 in |
| Plating | N/A |
| Shaft Dia. | 0.09375 in |
| Groove Depth | 0.01 in |
| Length of Stack | 3.75 in |
| Limiting Speed | 36000 rpm |
| Material | Beryllium Copper |
| Series | SE |
| Load Capacity [Max] | 45 lbs |
| Clearance Installed in Groove | 0.245 in |
| Outside Dia. | 0.23 in |
| Weight | 0.002 LB |
| EAN or UPC | 721717017470 |

