- 3/32" Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Stacked
| Thickness | 0.015 in |
| Outside Dia. | 0.23 in |
| Groove Depth | 0.01 in |
| Length of Stack | 3.75 in |
| Load Capacity [Max] | 45 lbs |
| Series | SE |
| Shaft Dia. | 0.09375 in |
| Type | Radially Assembled |
| Clearance Installed in Groove | 0.245 in |
| Plating | Zinc |
| Package Type | Stacked |
| Limiting Speed | 36000 rpm |
| Inch/Metric | Inch |
| Material | Carbon Spring Steel |
| Weight | 0.002 LB |
| EAN or UPC | 721717014288 |

