Rotor Clip
SH-15ST PA PAK
Series SH Axially Assembled External Retaining Ring
Item #101888511
-
Pre-Packed Quantities
- 5/32 in Shaft Diameter
- Carbon Spring Steel (Phosphate Coated)
- Axially Assembled Type
- Snap Pack (25 Pieces)
description
- Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Plating | Phosphate |
| Groove Depth | 0.005 in |
| Lug Height | 0.054 in |
| Inch/Metric | Inch |
| Clearance Installed in Groove | 0.26 in |
| Section Height | 0.026 in |
| Edge Margin | 0.015 in |
| Series | SH |
| Material | Carbon Spring Steel (Phosphate Coated) |
| Type | External |
| Load Capacity [Max] | 1,340 lb |
| Thickness | 0.0100 in |
| Package Type | Polybag |
| Clearance Dia. Expanded Over Shaft | 0.27 in |
| Limiting Speed | 80000 rpm |
| Hole Dia. | 0.0260 in |
| Shaft Dia. | 5/32 in |
| Weight | 0.05 LB |
| EAN or UPC | 721717230527 |
-
Pre-Packed Quantities

