- 1/4" Shaft, Stainless Steel, Axially Assembled Type, Loose
description
- Type: external, basic shafts and pins
- External shaft ring. Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
| Inch/Metric | Inch |
| Series | SH |
| Shaft Dia. | 0.25 in |
| Package Type | Loose |
| Thickness | 0.025 in |
| RPM Limit | 76000 rpm |
| Type | Axially Assembled |
| Groove Depth | 0.01 in |
| Load Capacity [Max] | 470 lbs |
| Load Capacity @ 100 KM | 470 lbf |
| Material | Stainless Steel |
| Plating | N/A |
| Load Capacity of Ring | 660 lbf |
| Weight | 0.005 LB |
| EAN or UPC | 721717072516 |

