Skip to content Skip to navigation menu
External SH Retaining Ring

SH-975ST PA

External SH Retaining Ring
Item #104411381
  • 9 3/4" Shaft, Carbon Spring Steel (Phosphate Coated), Axially Assembled Type, Loose
External SH Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 9 3/4" Shaft, Carbon Spring Steel (Phosphate Coated), Axially Assembled Type, Loose

description

  • Type: external, basic shafts and pins
  • External shaft ring. Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
Groove Depth 0.206 in
Thickness 0.187 in
Load Capacity [Max] 30000 lbs
RPM Limit 2000 rpm
Material Carbon Spring Steel
Plating Phosphate
Inch/Metric Inch
Load Capacity @ 100 KM 30000 lbf
Load Capacity of Ring 217921 lbf
Series SH
Type Axially Assembled
Package Type Loose
Shaft Dia. 9.75 in
Weight 0.845 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison