- 63/64" Shaft, Carbon Spring Steel (Phosphate Coated), Axially Assembled Type, Loose
description
- Type: external, basic shafts and pins
- External shaft ring. Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
| Groove Depth | 0.029 in |
| Thickness | 0.042 in |
| Load Capacity of Ring | 4923 lbf |
| Series | SH |
| Package Type | Loose |
| Inch/Metric | Inch |
| Load Capacity @ 100 KM | 1340 lbf |
| Plating | Phosphate |
| Load Capacity [Max] | 1340 lbs |
| Shaft Dia. | 0.984375 in |
| Type | Axially Assembled |
| Material | Carbon Spring Steel |
| RPM Limit | 20500 rpm |
| Weight | 0.019 LB |
| EAN or UPC | 721717014066 |

