- 1 5/8" Shaft, Carbon Spring Steel (Phosphate Coated), Axially Assembled Type, Stacked
description
- Type: external, inverted shafts and pins
| Groove Depth | 0.048 in |
| Inch/Metric | Inch |
| Plating | Phosphate |
| Thickness | 0.062 in |
| Load Capacity @ 100 KM | 2250 lbf |
| RPM Limit | 13200 rpm |
| Type | Axially Assembled |
| Load Capacity of Ring | 8019 lbf |
| Package Type | Stacked |
| Shaft Dia. | 1.625 in |
| Series | SHI |
| Material | Carbon Spring Steel |
| Load Capacity [Max] | 2250 lbs |
| Weight | 0.0 LB |

