- 1 5/8" Shaft, Carbon Spring Steel (Zinc Plated), Axially Assembled Type, Loose
description
- Type: external, inverted shafts and pins
| Thickness | 0.062 in |
| Load Capacity @ 100 KM | 2250 lbf |
| Material | Carbon Spring Steel |
| Plating | Zinc |
| Groove Depth | 0.048 in |
| Load Capacity [Max] | 2250 lbs |
| RPM Limit | 13200 rpm |
| Load Capacity of Ring | 8019 lbf |
| Package Type | Loose |
| Inch/Metric | Inch |
| Series | SHI |
| Shaft Dia. | 1.625 in |
| Type | Axially Assembled |
| Weight | 0.033 LB |
| EAN or UPC | 721717126905 |

