- 1 3/4" Shaft, Stainless Steel, Axially Assembled Type, Loose
description
- Type: external, inverted shafts and pins
| Groove Depth | 0.05 in |
| Package Type | Loose |
| Series | SHI |
| Thickness | 0.062 in |
| Shaft Dia. | 1.75 in |
| Load Capacity @ 100 KM | 2250 lbf |
| Load Capacity of Ring | 8628 lbf |
| Material | Stainless Steel |
| Type | Axially Assembled |
| RPM Limit | 11700 rpm |
| Plating | N/A |
| Load Capacity [Max] | 2250 lbs |
| Inch/Metric | Inch |
| Weight | 0.1 LB |

