- 1 31/32" Shaft, Carbon Spring Steel (Zinc Plated), Axially Assembled Type, Loose
description
- Type: external, inverted shafts and pins
| Series | SHI |
| Material | Carbon Spring Steel |
| Type | Axially Assembled |
| Load Capacity @ 100 KM | 2250 lbf |
| Plating | Zinc |
| Inch/Metric | Inch |
| Thickness | 0.062 in |
| RPM Limit | 10500 rpm |
| Load Capacity [Max] | 2250 lbs |
| Shaft Dia. | 1.96875 in |
| Groove Depth | 0.056 in |
| Package Type | Loose |
| Load Capacity of Ring | 9693 lbf |
| Weight | 0.019 LB |
| EAN or UPC | 721717131855 |

