- 2 1/8" Shaft, Stainless Steel, Axially Assembled Type, Loose
description
- Type: external, inverted shafts and pins
| Load Capacity of Ring | 13195 lbf |
| Package Type | Loose |
| Clearance Installed in Groove | 2 1/2 in |
| Groove Depth | 0.061 in |
| Thickness | 0.078 in |
| Shaft Dia. | 2.125 in |
| Load Capacity [Max] | 3750 lbs |
| Series | SHI |
| Plating | N/A |
| Type | Axially Assembled |
| Inch/Metric | Inch |
| RPM Limit | 9400 rpm |
| Material | Stainless Steel |
| Load Capacity @ 100 KM | 3750 lbf |
| Weight | 0.0 LB |

