- 2 5/32" Shaft, Carbon Spring Steel (Zinc Plated), Axially Assembled Type, Loose
description
- Type: external, inverted shafts and pins
| Load Capacity @ 100 KM | 3750 lbf |
| Load Capacity of Ring | 15530 lbf |
| Clearance Installed in Groove | 2.92 in |
| Shaft Dia. | 2.15625 in |
| Inch/Metric | Inch |
| Package Type | Loose |
| RPM Limit | 8400 rpm |
| Load Capacity [Max] | 3750 lbs |
| Type | Axially Assembled |
| Groove Depth | 0.07 in |
| Series | SHI |
| Plating | Zinc |
| Material | Carbon Spring Steel |
| Thickness | 0.078 in |
| Weight | 0.018 LB |
| EAN or UPC | 721717131916 |

