- 9/16" Shaft, Stainless Steel, Axially Assembled Type, Loose
description
- Type: external, inverted shafts and pins
| Shaft Dia. | 0.5625 in |
| Load Capacity @ 100 KM | 680 lbf |
| Material | Stainless Steel |
| RPM Limit | 35000 rpm |
| Load Capacity of Ring | 1269 lbf |
| Series | SHI |
| Type | Axially Assembled |
| Load Capacity [Max] | 680 lbs |
| Groove Depth | 0.016 in |
| Clearance Installed in Groove | 0.72 in |
| Plating | N/A |
| Package Type | Loose |
| Thickness | 0.035 in |
| Inch/Metric | Inch |
| Weight | 0.021 LB |
| EAN or UPC | 721717021354 |

