- 5/8" Shaft, Carbon Spring Steel (Phosphate Coated), Axially Assembled Type, Stacked
description
- Type: external, inverted shafts and pins
| Load Capacity of Ring | 1421 lbf |
| Plating | Phosphate |
| Type | Axially Assembled |
| Series | SHI |
| Load Capacity @ 100 KM | 680 lbf |
| RPM Limit | 30000 rpm |
| Shaft Dia. | 0.625 in |
| Inch/Metric | Inch |
| Thickness | 0.035 in |
| Groove Depth | 0.018 in |
| Material | Carbon Spring Steel |
| Clearance Installed in Groove | 0.8 in |
| Package Type | Stacked |
| Load Capacity [Max] | 680 lbs |
| Weight | 0.022 LB |
| EAN or UPC | 721717032992 |

