- 3/4" Shaft, Stainless Steel, Axially Assembled Type, Loose
description
- Type: external, inverted shafts and pins
| Shaft Dia. | 0.75 in |
| Type | Axially Assembled |
| Groove Depth | 0.023 in |
| Clearance Installed in Groove | 0.95 in |
| Clearance Released Over Shaft | 0.95 in |
| Package Type | Loose |
| Edge Margin | 0.069 in |
| Inch/Metric | Inch |
| Plating | N/A |
| Thickness | 0.042 in |
| RPM Limit | 26500 rpm |
| Load Capacity of Ring | 2538 lbf |
| Series | SHI |
| Hole Dia. | 0.042 in |
| Material | Stainless Steel |
| Load Capacity [Max] | 1000 lbs |
| Thrust Groove Safety Factor of 2 Pg Lb | 600 lbf |
| Clearance Expanded Over Shaft | 0.99 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 2538 lbf |
| Load Capacity @ 100 KM | 1000 lbf |
| Weight | 0.03 LB |
| EAN or UPC | 721717028919 |

