- 3/4" Shaft, Carbon Spring Steel, Axially Assembled Type, Loose
description
- Type: external, inverted shafts and pins
| Thickness | 0.042 in |
| Load Capacity @ 100 KM | 1000 lbf |
| Clearance Installed in Groove | 0.95 in |
| Inch/Metric | Inch |
| Shaft Dia. | 0.75 in |
| Load Capacity of Ring | 2538 lbf |
| Series | SHI |
| Groove Depth | 0.023 in |
| Type | Axially Assembled |
| Load Capacity [Max] | 1000 lbs |
| Package Type | Loose |
| Plating | N/A |
| RPM Limit | 26500 rpm |
| Material | Carbon Spring Steel |
| Weight | 0.003 LB |

