- 13/16" Shaft, Stainless Steel, Axially Assembled Type, Loose
description
- Type: external, inverted shafts and pins
| Material | Stainless Steel |
| Package Type | Loose |
| Plating | N/A |
| Inch/Metric | Inch |
| Series | SHI |
| Type | Axially Assembled |
| Shaft Dia. | 0.8125 in |
| Load Capacity [Max] | 1000 lbs |
| Thickness | 0.042 in |
| Load Capacity of Ring | 2690 lbf |
| Load Capacity @ 100 KM | 1000 lbf |
| RPM Limit | 24500 rpm |
| Groove Depth | 0.025 in |
| Weight | 0.003 LB |

