- 1 1/16" Shaft, Carbon Spring Steel (Phosphate Coated), Axially Assembled Type, Loose
description
- Type: external, heavy-duty shafts and pins.
- External shaft reinforced ring.The SHR is an extra thick version of a regular SH retaining ring.As such, it is stronger and can withstand greater thrust loads than its standard counterpart.
| Series | SHR |
| Material | Carbon Spring Steel |
| Thickness | 0.093 in |
| Load Capacity @ 100 KM | 4000 lbf |
| Plating | Phosphate |
| Load Capacity of Ring | 15225 lbf |
| RPM Limit | 27000 rpm |
| Inch/Metric | Inch |
| Type | Axially Assembled |
| Package Type | Loose |
| Clearance Installed in Groove | 1.46 in |
| Load Capacity [Max] | 4000 lbs |
| Groove Depth | 0.032 in |
| Shaft Dia. | 1.0625 in |
| Weight | 0.012 LB |

