Skip to content Skip to navigation menu
External TX Retaining Ring

TX-12ST.010PA

External TX Retaining Ring
Item #104411159
  • 1/8" Shaft, Carbon Spring Steel (Phosphate Coated), Self-Locking Type, Loose
External TX Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/8" Shaft, Carbon Spring Steel (Phosphate Coated), Self-Locking Type, Loose

description

  • Type: external, reinforced shafts and pins.
Series TX
Shaft Dia. 0.125 in
Outside Dia. 0.366 in
Package Type Loose
Plating Phosphate
Inch/Metric Inch
Thickness 0.01 in
Groove Depth N/A
Material Carbon Spring Steel
Type Self-Locking
Weight 0.01 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison