- 5/32" Shaft, Carbon Spring Steel (Phosphate Coated), Self-Locking Type, Loose
description
- Type: external, reinforced shafts and pins.
| Material | Carbon Spring Steel |
| Outside Dia. | 0.397 in |
| Groove Depth | N/A |
| Type | Self-Locking |
| Series | TX |
| Plating | Phosphate |
| Package Type | Loose |
| Inch/Metric | Inch |
| Shaft Dia. | 0.15625 in |
| Thickness | 0.01 in |
| Weight | 0.008 LB |
| EAN or UPC | 721717025215 |

