- 1/4" Shaft, Carbon Spring Steel (Zinc Plated), Self-Locking Type, Loose
description
- Type: external, reinforced shafts and pins.
| Inch/Metric | Inch |
| Package Type | Loose |
| Thickness | 0.015 in |
| Outside Dia. | 0.522 in |
| Material | Carbon Spring Steel |
| Plating | Zinc |
| Type | Self-Locking |
| Groove Depth | N/A |
| Shaft Dia. | 0.25 in |
| Series | TX |
| Weight | 0.013 LB |
| EAN or UPC | 721717012086 |

