- 3/32" Shaft, Carbon Spring Steel (Zinc Plated), Self-Locking Type, Loose
description
- Type: external, reinforced shafts and pins.
| Series | TY |
| Thickness | 0.01 in |
| Type | Self-Locking |
| Inch/Metric | Inch |
| Material | Carbon Spring Steel |
| Plating | Zinc |
| Package Type | Loose |
| Groove Depth | N/A |
| Shaft Dia. | 0.09375 in |
| Outside Dia. | 0.25 in |
| Weight | 0.002 LB |
| EAN or UPC | 721717132357 |

