- 5 3/8" Housing, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Style, Loose
description
- Type: internal, beveled housing, and bores
| Series | VHO |
| Material | Carbon Spring Steel |
| Thickness | 0.125 in |
| Package Type | Loose |
| Clearance Dia. Released In Groove | 4.58 in |
| Housing Diameter | 5.375 in |
| Plating | Phosphate |
| Inch/Metric | Inch |
| Load Capacity [Max] | 15000 lbs |
| Type | End-Play Take Up |
| Groove Depth | 0.182 in |
| Weight | 0.179 LB |
| EAN or UPC | 721717113080 |

