- 8 1/2" Housing, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Style, Loose
description
- These rings look exactly like their HO counterpart, only they have a 15° angle on the outer edge. This combines with a complementary groove angle to eliminate endplay by wedging itself between the groove and the retained part.
features
- Axially assembled
- Axially installed into machined grooves in housings/bores (internal) or on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Inch/Metric | Inch |
| Plating | Phosphate |
| Series | VHO |
| Material | Carbon Spring Steel |
| Thickness | 0.187 in |
| Housing Diameter | 8.500 in |
| Load Capacity [Max] | 34000 lbs |
| Package Type | Loose |
| Groove Depth | 0.27 in |
| Clearance Dia. Released In Groove | 7.39 in |
| Type | Axially Assembled |
| Weight | 0.634 LB |

