- 1 3/8" Shaft, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Type, Loose
description
- Type: external, beveled shaft and pins.
| Material | Carbon Spring Steel |
| Type | End-Play Take Up |
| Thrust Groove Safety Factor of 2 Pg Lb | 2250 lbf |
| Plating | Phosphate |
| Package Type | Loose |
| Groove Depth | 0.046 in |
| Clearance Installed in Groove | 1.76 in |
| End Play Take-Up | 0.006 in |
| Shaft Dia. | 1.375 in |
| Edge Margin | 0.069 in |
| Lug Height | 0.184 mm |
| Thrust Ring Safety Factor of 4 Pr Lb | 8222 lbf |
| Thickness Beveled End | 0.039 in |
| Inch/Metric | Inch |
| Clearance Expanded Over Shaft | 1.8 in |
| Hole Dia. | 0.078 mm |
| Thickness | 0.05 in |
| Load Capacity [Max] | 1950 lbs |
| Series | VSH |
| Weight | 0.007 LB |
| EAN or UPC | 721717031605 |

