- 2 1/2" Shaft, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Type, Loose
description
- Type: external, beveled shaft and pins.
| Clearance Expanded Over Shaft | 3.12 in |
| Groove Depth | 0.086 in |
| Thickness | 0.078 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 7500 lbf |
| Edge Margin | 0.129 in |
| Inch/Metric | Inch |
| Hole Dia. | 0.125 mm |
| Type | End-Play Take Up |
| Series | VSH |
| Material | Carbon Spring Steel |
| Shaft Dia. | 2.5 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 23345 lbf |
| Thickness Beveled End | 0.059 in |
| Package Type | Loose |
| End Play Take-Up | 0.012 in |
| Load Capacity [Max] | 5000 lbs |
| Plating | Phosphate |
| Clearance Installed in Groove | 3.04 in |
| Lug Height | 0.268 mm |
| Weight | 0.029 LB |
| EAN or UPC | 721717149751 |

