- 2.559" Shaft, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Type, Loose
description
- Type: external, beveled shaft and pins.
| Load Capacity [Max] | 5000 lbs |
| Hole Dia. | 0.125 mm |
| Type | End-Play Take Up |
| Series | VSH |
| End Play Take-Up | 0.011 in |
| Groove Depth | 0.081 in |
| Clearance Installed in Groove | 3.1 in |
| Thickness Beveled End | 0.059 in |
| Lug Height | 0.268 mm |
| Clearance Expanded Over Shaft | 3.18 in |
| Inch/Metric | Inch |
| Package Type | Loose |
| Thrust Ring Safety Factor of 4 Pr Lb | 23853 lbf |
| Thrust Groove Safety Factor of 2 Pg Lb | 7300 lbf |
| Plating | Phosphate |
| Shaft Dia. | 2.559 in |
| Edge Margin | 0.121 in |
| Material | Carbon Spring Steel |
| Thickness | 0.078 in |
| Weight | 0.016 LB |
| EAN or UPC | 721717112380 |

