- 3 1/2" Shaft, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Type, Loose
description
- Type: external, beveled shaft and pins.
| Inch/Metric | Inch |
| Plating | Phosphate |
| Type | End-Play Take Up |
| Series | VSH |
| Package Type | Loose |
| Thickness | 0.109 in |
| Material | Carbon Spring Steel |
| Shaft Dia. | 3.5 in |
| Load Capacity [Max] | 10500 lbs |
| Groove Depth | 0.121 in |
| Clearance Installed in Groove | 4.14 in |
| Weight | 0.019 LB |
| EAN or UPC | 721717114711 |

