- 1/16" Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Loose
| Type | Radially Assembled |
| Length of Stack | 5 in |
| Groove Depth | 0.005 in |
| Inch/Metric | Inch |
| Package Type | Loose |
| Outside Dia. | 0.187 in |
| Clearance Installed in Groove | 0.2 in |
| Load Capacity [Max] | 40 lbs |
| Series | YE |
| Thickness | 0.02 in |
| Plating | Zinc |
| Shaft Dia. | 0.0625 in |
| Material | Carbon Spring Steel |
| Limiting Speed | 40000 rpm |
| Weight | 0.002 LB |
| EAN or UPC | 721717030707 |

