- Shaft Collar, One-Piece Clamp Style, Bore 1.375", OD 2 1/4", Width 9/16", Stainless Steel
features
- Does not mar shaft
- Single-point faced
| I.D. | 1 3/8 in |
| Style | One-Piece Clamp Style |
| Finish | Bright Finish |
| O.D. | 2.25 in |
| Collar Style | One Piece - Split |
| Material | Stainless Steel |
| Inch/Metric | Inch |
| Weight | 0.385 LB |
| EAN or UPC | 634529000427 |

