- One Piece Clamp Coupling
- 1/8" Bore
- 1/2" OD
- 13/16" Long
- Aluminum, Bright Finish
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- Nypatch® anti-vibration hardware
- Bore tolerance 0.002" to 0.000"
- More sizes available
| Length | 13/16 in |
| Bore B | 1/8 in |
| Coupling Type | One Piece |
| Keyway | No Keyway |
| Screw Size | #2-56 UNC |
| O.D. | 0.5 in |
| Finish | Bright |
| Material | Aluminum |
| Bore A | 1/8 in |
| Weight | 0.015 LB |
| EAN or UPC | 634529110874 |

