- DiscFlex™ Disc Coupling - Electrically Isolating
- Double Disc Clamp Style
- 1/4" x 1/4" Bore, 3/4" OD, 1 3/16" Overall Length
- Acetal Spacer, Aluminum Hub
description
- An assembly of aluminum hubs, a center spacer, and multiple flat stainless steel disc springs to transmit torque and allow for misalignment between shafts. The thin discs are easily flexed under misalignment, but remain rigid under torque loads. This results in a high performance, motion-control coupling with excellent strength and torsional stiffness characteristics and low inertia for today's highly responsive systems.
features
- Zero backlash
- Balanced design for high speeds up to 10,000 rpm
- Stainless steel disc springs
- Anodized aluminum hubs
- Electrically isolating, acetal center spacer
| Overall Length | 1.1875 in |
| Inch/Metric | Inch |
| Smallest Bore | 1/4 in |
| Axial Motion [Max] | 0.008 in |
| Component | Complete Coupling |
| Temperature Range [Min] | -10 °F |
| Larger Bore | 1/4 in |
| Torsional Stiffness (Inch Pounds/Degree) | 25.5 |
| Style | Double Disc Clamp Style |
| RPM [Max] | 10000 rpm |
| Rated Torque | 8 in lb |
| Type | Disc |
| Angular Misalignment [Max] | 2 degrees |
| Material | Aluminum Hub, Acetal Spacer |
| Outside Dia. | 0.75 in |
| Temperature Range [Max] | 150 °F |
| Parallel Misalignment [Max] | 0.004 in |
| Weight | 0.042 LB |
| EAN or UPC | 634529088081 |

